Skip Content

 
Electronic Ear Muff close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Ear Muff


Technical Specs

  • ItemElectronic Ear Muff 
  • Radio Band TypeTwo-Way 
Noise Reduction Rating NRR
Please Select
Color
Please Select
Battery Type
Please Select

Your Filters:

Clear All
Price
  • $1000-$1500 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Noise Reduction Rating NRR
Color
Battery Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
88014
21dB
Black
(1) AA

Product ships within 17 business days from supplier.

$1,293.00 / each

Electronic Ear Muff,21dB,Fldg,Bk,2Way
Catalog Page #  NA

Price $1,293.00 / each

Technical Specs

  • ItemElectronic Ear Muff
  • Noise Reduction Rating NRR21dB
  • Radio Band TypeTwo-Way
  • ColorBlack
  • Battery Type(1) AA
ORA-BASE

$1,059.00 / each

Electronic Ear Muff,2Way
Catalog Page #  2267 

Price $1,059.00 / each

Technical Specs

  • ItemElectronic Ear Muff
  • Radio Band TypeTwo-Way