Skip Content

 
Xenon Safety-Approved Lantern close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Xenon Safety-Approved Lantern

PELICAN


Technical Specs

  • ItemSafety-Approved Lantern 
  • Battery Size
  • Number of Batteries
  • Lamp TypeXenon 
  • Body MaterialABS Plastic 
Body Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Body Color
Availability
Price
Qty
4000-000-110X
Black

$148.95 / each

Lantern,Black,249L
Catalog Page #  NA

Price: $148.95 / each

Technical Specs

  • ItemSafety-Approved Lantern
  • Battery SizeD
  • Number of Batteries8
  • Lamp TypeXenon
  • Body MaterialABS Plastic
  • Body ColorBlack
4000-001-240-G
Yellow

$148.95 / each

Lantern,D,Yellow
Catalog Page #  749 

Price: $148.95 / each

Technical Specs

  • ItemSafety-Approved Lantern
  • Battery SizeD
  • Number of Batteries8
  • Lamp TypeXenon
  • Body MaterialABS Plastic
  • Body ColorYellow