Skip Content

 
Tactical Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tactical Flashlight, LED

PELICAN


Technical Specs

  • ItemTactical Flashlight 
  • Lamp TypeLED 
  • Battery SizeCR123 
BrandPELICAN 
Body Material
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Body Material
Lumens
Length
Body Color
Availability
Price
Qty
2390B
Aluminum
180
5-3/8"
Black

$204.50 / each

Tactical Flashlight,LED,Black,177 L
Catalog Page #  745 

Price: $204.50 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeCR123
  • Lumens180
  • Length5-3/8"
  • Body ColorBlack
2330-010-110-G
Aluminum
41
5-1/2"
Black

$161.00 / each

Tactical Flashlight,LED,Black,100 L
Catalog Page #  745 

Price: $161.00 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeCR123
  • Lumens41
  • Length5-1/2"
  • Body ColorBlack
3330-010-110-G
Polymer
90
5-1/4"
Black

$90.80 / each

Tactical Flashlight,LED,Black,90 L,CR123
Catalog Page #  745 

Price: $90.80 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery SizeCR123
  • Lumens90
  • Length5-1/4"
  • Body ColorBlack
3330-010-245-G
Polymer
90
5-1/4"
Yellow

$91.70 / each

Tactical Flashlight,LED,Yellow,90 L
Catalog Page #  745 

Price: $91.70 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialPolymer
  • Battery SizeCR123
  • Lumens90
  • Length5-1/4"
  • Body ColorYellow