Skip Content

Tactical Handheld Light,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tactical Handheld Light, LED, Black

Price $168.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DY67
  • Mfr. Model # 2330-010-110-G
  • UNSPSC # 39111702
  • Catalog Page # 667
  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful LEDs throw light up to 305 ft. and are highly efficient for extended battery life. The flashlight is water-resistant and designed with a knurled grip for secure handling. Push-button switch has a safety lockout to prevent operation if the batteries are inverted.

View More

Technical Specs

  • Item Tactical Handheld Flashlight
  • Flashlight Grade Tactical
  • Rechargeable No
  • Lamp Type LED
  • Battery Size CR123A
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 6 hr.
  • Length 5.51"
  • Lumens 100
  • Lumens Range 100 to 249
  • Run Time on High Setting 6 hr.
  • Maximum Lumens Output 100
  • Focus Fixed
  • Lamp Life 100,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Battery Type Lithium-Ion
  • Beam Distance 93m
  • Impact Resistance No
  • Water Penetration Rating IPX4
  • Light Output Modes High
  • Weight with Batteries 5.60 oz.
  • Standards ANSI/NEMA FL1
  • Peak Beam Intensity 2184cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Cordura Holster
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.