Skip Content

Tactical Handheld Light,Xenon,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tactical Handheld Light, Xenon, Black

Price $111.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WY33
  • Mfr. Model # 2320-010-110-G
  • UNSPSC # 39111702
  • Catalog Page # 667
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, firearm-mountable flashlight produces a powerful high-intensity beam that carries up to 475 ft. Its knurled body provides a secure grip. The push-button switch has a safety lockout to prevent operation if the batteries are inverted. Includes a Cordura® holster with back-up battery pouch.

View More

Technical Specs

  • Item Tactical Handheld Flashlight
  • Flashlight Grade Tactical
  • Rechargeable No
  • Lamp Type Xenon
  • Battery Size CR123A
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 1.2 hr.
  • Length 5.51"
  • Lumens 82
  • Lumens Range 50 to 99
  • Run Time on High Setting 1.2 hr.
  • Maximum Lumens Output 82
  • Focus Fixed
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Battery Type Lithium-Ion
  • Beam Distance 145m
  • Impact Resistance No
  • Water Penetration Rating IPX4
  • Light Output Modes High
  • Weight with Batteries 5.60 oz.
  • Replacement Lamp 2324
  • Standards ANSI/NEMA FL1
  • Peak Beam Intensity 5260cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Cordura Holster
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 2 out of 5 by this was a pretty darn good light...for about 8 months. it has a good beam for the ol' xenon with pretty good battery life. the body is solid and the lens held up pretty well. this flashlight's downfall was the switch. its position is great...a rear clicky. but after about 8 months it started to have issues. i have since taken it apart and attempted to remedy the situation, but due to the circuit board being attached by two very very very small tabs to the clicker assembly, it is impossible for my and my limited micro soldering skills to fix it. fix the switch and this would be a 4 or a 4.5...a pretty good score even with the ancient xenon technology. February 14, 2013
  • 2016-05-04 T22:16:01.411-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3WY33, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.