Skip Content

Tactical Mini Flashlight,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tactical Mini Flashlight, LED, Black

Price $90.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 08807 (Change)

Go

Invalid Zip Code


SOUTH PLAINFIELD branch 523

  • Item # 1UKC5
  • Mfr. Model # 3330-010-110-G
  • UNSPSC # 39111702
  • Catalog Page # 667
  • Shipping Weight 0.34 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Corrosion- and water-resistant flashlight works well in extreme temperatures. Handy built-in steel clip to hook on the duty belt or waistband. The tail switch activates constant light or a momentary blink.

View More

Technical Specs

  • Item Tactical Mini Flashlight
  • Safety Rated No
  • Lamp Type LED
  • Battery Size CR123A
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 4.75 hr.
  • Length 5.27"
  • Lumens 90
  • Lamp Life 100,000 hr.
  • Body Color Black
  • Body Material Xenoy
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Beam Distance 88m
  • Impact Resistance No
  • Light Output Modes High
  • Water Penetration Rating IPX4
  • Standards ANSI/NEMA FL1
  • Battery Type Lithium-Ion
  • Rechargeable No
  • Peak Beam Intensity 1959 cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.