Skip Content

 
Spotlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Spotlight


Technical Specs

  • Item General Purpose Spotlight 
  • Lamp Type Xenon 
  • Battery Type Alkaline 
  • Body Material ABS Plastic 
  • Length 7.50" 
  • Rechargeable No 
  • Lumens 175 
Body Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Body Color
Price
Qty
Please use Qty box to add item(s) to cart.
4300-017-120-G
Black

$123.55 / each

Enter location to check availability
Catalog Page #  NA

Price $123.55 / each

Technical Specs

  • Item General Purpose Spotlight
  • Lamp Type Xenon
  • Battery Type Alkaline
  • Body Material ABS Plastic
  • Body Color Black
  • Length 7.50"
  • Rechargeable No
  • Lumens 175
4300-017-110G
Blue

$153.75 / each

Enter location to check availability
Catalog Page #  NA

Price $153.75 / each

Technical Specs

  • Item General Purpose Spotlight
  • Lamp Type Xenon
  • Battery Type Alkaline
  • Body Material ABS Plastic
  • Body Color Blue
  • Length 7.50"
  • Rechargeable No
  • Lumens 175
4300-017-244-G
Yellow

$127.25 / each

Enter location to check availability
Catalog Page #  NA

Price $127.25 / each

Technical Specs

  • Item General Purpose Spotlight
  • Lamp Type Xenon
  • Battery Type Alkaline
  • Body Material ABS Plastic
  • Body Color Yellow
  • Length 7.50"
  • Rechargeable No
  • Lumens 175
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms