Skip Content

Case,56-3/4 In Lx27 In Wx33-3/4 In D,Bl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Case, 56-3/4 In Lx27 In Wx33-3/4 In D, Bl

Price $3,045.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 12A002
  • Mfr. Model # SINGLE LID CASE
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 104.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Protective Case
  • Overall Length 56-3/4"
  • Overall Width 27"
  • Overall Depth 33-3/4"
  • Inside Depth 29"
  • Inside Length 54"
  • Inside Width 24"
  • Lid Depth 6-1/8"
  • Bottom Depth 22-3/4"
  • Material Polyethylene
  • Volume Capacity 21.54 cu. ft.
  • Color Black
  • Weight 104.3 lb.
  • Latch Steel
  • Features One-Piece, Molded Lightweight, High-Impact Polyethylene Construction, Molded-In Ribs and Corrugations for Secure, Non-Slip Stacking, Columnar Strength and Added Protection, Hardick Case
  • Includes Hinged Lid, Comfort Grip Handles, Recessed Hardware, Positive Anti-Shear Locks, Molded-In Metal Inserts for Catch and Hinge Attachment Points, Forklift Skidrunner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.