Skip Content

Black Shipping and Storage Case, Mfr. Series 1300 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Black Shipping and Storage Case, Mfr. Series 1300

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 8CEU1
  • Mfr. Model # 1300-000-110X
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Catalog Group # E9384
  • Shipping Weight 3.98 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Shipping and Storage Case
  • Mfr. Series 1300
  • Color Black
  • Construction Rugged Foam Resin, Copolymer Polypropylene
  • Exterior Length 10.62"
  • Exterior Width 9.68"
  • Exterior Depth 6.87"
  • Inside Length 9.87"
  • Inside Width 7"
  • Inside Depth 6.12"
  • Features Prescored Pick N Pluck Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization With Changes In Temperature Or Altitude, Water Tight, O-ring Seal, Double Throw Latches
  • Water Tight Up To 1m for 30 min.
  • Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
  • Includes Pick-N-Pluck Foam
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This strong, lightweight case is watertight, crushproof, and dustproof to protect sensitive equipment against breakage or hazards.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.