Skip Content

 
Safety Approved Headlamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Safety Approved Headlamp

Technical Specs

  • Flashlight Grade Industrial 
  • Rechargeable No 
  • Body Color Black 
Lamp Type
Please Select
Lumens Range
Please Select
Safety Rated
Please Select
Battery Size
Please Select
Run Time on High Setting
Please Select
Maximum Lumens Output
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Lumens Range
Safety Rated
Battery Size
Run Time on High Setting
Maximum Lumens Output
Price
Qty
Please use Qty box to add item(s) to cart.
2600-030-110-G
Krypton
0 to 49
Class I, Div. 2
AA
3 hr.
18

$60.15 / each

Enter location to check availability
Catalog Page #  669 

Price $60.15 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type Krypton
  • Lumens Range 0 to 49
  • Safety Rated Class I, Div. 2
  • Rechargeable No
  • Battery Size AA
  • Run Time on High Setting 3 hr.
  • Body Color Black
  • Maximum Lumens Output 18
2610-030-110-G
LED
0 to 49
Class I, Div. 1
AAA
19 hr.
30

$43.90 / each

Enter location to check availability
Catalog Page #  669 

Price $43.90 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Class I, Div. 1
  • Rechargeable No
  • Battery Size AAA
  • Run Time on High Setting 19 hr.
  • Body Color Black
  • Maximum Lumens Output 30
2620-030-110-G
LED
0 to 49
Class I, Div. 1
AAA
2 hr.
26

$52.65 / each

Enter location to check availability
Catalog Page #  669 

Price $52.65 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Class I, Div. 1
  • Rechargeable No
  • Battery Size AAA
  • Run Time on High Setting 2 hr.
  • Body Color Black
  • Maximum Lumens Output 26
2640-030-110-G
LED
0 to 49
Class I, Div. 2
AA
2 hr.
19

$54.45 / each

Enter location to check availability
Catalog Page #  NA

Price $54.45 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Class I, Div. 2
  • Rechargeable No
  • Battery Size AA
  • Run Time on High Setting 2 hr.
  • Body Color Black
  • Maximum Lumens Output 19
2690C
LED
50 to 99
Class I, Div. 1
AAA
10 hr.
60

$65.35 / each

Enter location to check availability
Catalog Page #  669 

Price $65.35 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 50 to 99
  • Safety Rated Class I, Div. 1
  • Rechargeable No
  • Battery Size AAA
  • Run Time on High Setting 10 hr.
  • Body Color Black
  • Maximum Lumens Output 60
2680
LED
50 to 99
Class I, Div. 2
AA
10hr.
79

$132.45 / each

Enter location to check availability
Catalog Page #  669 

Price $132.45 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 50 to 99
  • Safety Rated Class I, Div. 2
  • Rechargeable No
  • Battery Size AA
  • Run Time on High Setting 10hr.
  • Body Color Black
  • Maximum Lumens Output 79
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More