Skip Content

Tactical Hands Free Light,Krypton,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tactical Hands Free Light, Krypton, Yellow

Price $175.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WY43
  • Mfr. Model # 3700-001-245-G
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.82 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Emits bright, high-intensity xenon light that penetrates fog, smoke, and mist. Unbreakable ABS body resists chemicals, water, and corrosion. Rubber side grips prevent slipping; easy te operate while wearing gloves. Back-up lamp behind the reflector. Quick-change ejection system speeds battery replacement.

View More

Technical Specs

  • Item Tactical Hands Free Light
  • Safety Rated No
  • Safety Rating Not Rated
  • Rechargeable No
  • Lumens 39/25
  • Battery Size C
  • Batteries Included No
  • Battery Burn Time 6/8hr.
  • Number of Batteries 4
  • Battery Type Alkaline
  • Beam Distance 98/51m
  • Body Color Yellow
  • Body Material ABS Plastic
  • Focus Fixed
  • Impact Resistance No
  • Drop Rating Not Rated
  • Lamp Life 50,000 hr.
  • Lamp Type Krypton
  • Length 7.00"
  • Lens Material Polycarbonate
  • Light Output Mode High/Low
  • Peak Beam Intensity 2437/684
  • Standards UL
  • Switch Type Push Button
  • Manufacturers Warranty Length Limited Lifetime
  • Water Penetration Rating IPX4
  • Weight with Batteries 1.27 lb.
  • Mounting Type Clamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.