Skip Content

 
Safety-Approved Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Safety-Approved Flashlight, LED

PELICAN


Technical Specs

  • ItemSafety-Approved Flashlight 
  • Lamp TypeLED 
  • Body MaterialABS 
  • Battery SizeAAA 
  • Lumens21 
  • Length5-1/2" 
Price:$50-$60 
Body Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Body Color
Availability
Price
Qty
1965-010-110-G
Black

$52.85 / each

Flashlight,LED,Black,21 L,AAA
Catalog Page #  749 

Price: $52.85 / each

Technical Specs

  • ItemSafety-Approved Flashlight
  • Lamp TypeLED
  • Body MaterialABS
  • Battery SizeAAA
  • Lumens21
  • Length5-1/2"
  • Body ColorBlack
1965-010-245-G
Yellow

$52.85 / each

Flashlight,LED,Yellow,21 L,AAA
Catalog Page #  749 

Price: $52.85 / each

Technical Specs

  • ItemSafety-Approved Flashlight
  • Lamp TypeLED
  • Body MaterialABS
  • Battery SizeAAA
  • Lumens21
  • Length5-1/2"
  • Body ColorYellow