Skip Content

 
Right Angle Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Right Angle Flashlight, LED

PELICAN


Technical Specs

  • ItemRight Angle Flashlight 
  • Lamp TypeLED 
  • Body MaterialABS 
  • Battery SizeAA 
  • Lumens174/142/95/32 
  • Length5-3/8" 
Price:$200-$300 
Body Color
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Body Color
Availability
Price
Qty
3715-Y
Black

$212.75 / each

Right Angle Flashlight,LED,Black,174/95L
Catalog Page #  NA

Price: $212.75 / each

Technical Specs

  • ItemRight Angle Flashlight
  • Lamp TypeLED
  • Body MaterialABS
  • Battery SizeAA
  • Lumens174/142/95/32
  • Length5-3/8"
  • Body ColorBlack
3715-B
Yellow

$212.75 / each

Flashlight,LED,Yellow,174/95 L,AA
Catalog Page #  NA

Price: $212.75 / each

Technical Specs

  • ItemRight Angle Flashlight
  • Lamp TypeLED
  • Body MaterialABS
  • Battery SizeAA
  • Lumens174/142/95/32
  • Length5-3/8"
  • Body ColorYellow
3715PL
Yellow

$225.75 / each

Flashlight,LED,Yellow,174/95 L,AA
Catalog Page #  NA

Price: $225.75 / each

Technical Specs

  • ItemRight Angle Flashlight
  • Lamp TypeLED
  • Body MaterialABS
  • Battery SizeAA
  • Lumens174/142/95/32
  • Length5-3/8"
  • Body ColorYellow