Skip Content

Remote Area Lighting System,12V,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Remote Area Lighting System, 12V, Black

Price $4,013.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33N190
  • Mfr. Model # 9470B
  • UNSPSC # 39112001
  • Catalog Page # 735
  • Shipping Weight 107.0 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRemote Area Lighting System
  • Number of Lamp Heads4
  • Run Time40 hr. Low, 7 hr. High
  • ColorBlack
  • Cord Length5.5 ft.
  • Max. Height70-7/8"
  • Light DistributionFlood
  • Charging Time8 hr.
  • Lamp Watts5.4W
  • Lumens1000 Low, 12,000 High
  • Charger Input Voltage120VAC
  • Battery Type12V Rechargeable, Sealed Battery
  • Lamp TypeLED
  • Lamp Life50,000 hr.
  • Cord TypeRetractable
  • Height63CM Closed/185CM Extended
  • Depth2-1/2"
  • Width7-7/8"
  • Operating Temp. Range-4 Degrees to 105 Degrees F
  • IP Rating54
  • IncludesAC Charger
  • StandardsCE Certified
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

Weather-resistant system illuminates remote locations. Quad head unit has an LED lighthead mounted in an aluminum heat sink into a single case.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.