Skip Content

Temp Shelter Light System,12V,24W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Temp Shelter Light System, 12V, 24W

Price $4,588.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RZY5
  • Mfr. Model # 9500-B
  • UNSPSC # 39111605
  • Catalog Page # 735
  • Shipping Weight 33.75 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTemporary Shelter Light System
  • Light DistributionFlood
  • Lamp TypeLED
  • Number of Lamp Heads3
  • Voltage12VDC
  • Lamp Watts24
  • Lumens6000 White, 1200 Red
  • ColorBlack
  • Base StyleMounting Straps
  • Lamp IncludedNo
  • Rated Life50,000 hr.
  • Cord Length13 ft.
  • Features16.300" Head Length, 4.090" Head Width, 16.870" Width Closed, 20.620" Length Closed, 8.120" Height Closed
  • Includes(3) Light Heads, Hook and Loop Straps, Pelican 1550 Protector Case, Universal Power Supply
  • StandardsRoHS

Compliance and Restrictions

None

Details

Shelter Lighting System

• Switch between white and red lighting Each light head 6000 lumens (white); 1200 lumens (red) RoHS compliant
Incredibly rugged kit provides safe, secure, silent LED interior field lighting for military operations. Kit includes 3 light heads, power cables for power supply from 12 to 240V, and hanging straps. Can also be powered from any RALS product or a 24V NATO socket. Comes packed in a sturdy Pelican case.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.