Skip Content

Remote Area Lighting System,LED,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Remote Area Lighting System, LED, Yellow

PELICAN

Price: $1,365.00 / each

Please sign in or register to access lists

  • Item # 5RZY1
  • Mfr. Model # 9440-Y
  • UNSPSC # 39111605
  • Catalog Page # 733
  • Shipping Weight 20.85 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.

Technical Specs

  • ItemRemote Area Lighting System
  • Number of Lamp Heads1
  • Run Time6 hr. Low, 3 hr. High
  • ColorYellow
  • Max. Height86-1/4"
  • Light DistributionFlood
  • Charging Time8 hr.
  • Lamp Watts1.2 to 2.4W
  • Lumens1200 Low, 2400 High
  • Charger Input Voltage120VAC
  • Battery Type12V NiMH
  • Lamp TypeLED
  • Lamp Life50,000 hr.
  • No. of Receptacles2
  • Depth3-1/2"
  • Width7-7/8"
  • IP Rating54
  • IncludesShoulder Strap, 110V Charger
  • StandardsCE Certified
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

Pelican™
Tough injection-molded ABS glass-filled nylon housing stands up to tough field use. Powered by maintenance-free NiMH battery. With 110V charger. Burn time of 3 hr. on high power, 6 hr. on low power.
RoHS compliant.
Standing Area Lights

• Built-in tripod stand
Portable, battery-powered single-head LED lights are easily toted with included carrying strap.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.