Skip Content

Remote Area Lighting System,5.4W,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Remote Area Lighting System, 5.4W, Black

Price $561.50 / each

Please sign in or register to access lists

Go

Ship to: 91206 (Change)

Go

Invalid Zip Code

BURBANK branch 450

  • Item # 30C526
  • Mfr. Model # 9420
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 25.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRemote Area Lighting System
  • Number of Lamp Heads1
  • Run Time4 hr. Low, 2 hr. High
  • ColorBlack
  • Max. Height60"
  • Light DistributionFlood
  • Charging Time2 hr.
  • Lamp Watts5.4W
  • Lumens500 Low, 1000 High
  • Charger Input Voltage120VAC
  • Battery Type12V Lithium-Ion Battery
  • Lamp TypeLED
  • Lamp Life50,000 hr.
  • Cord TypeRetractable
  • Height29 to 62"
  • Width51"
  • Operating Temp. Range-4 Degrees to 105 Degrees F
  • IP Rating54
  • IncludesWork Light, (1) Battery, AC and DC Charger Cord
  • StandardsCE Certified
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

Lightweight, collapsible light system has a 5-ft.-tall mast and tripod support to illuminate your work location. 2 CREE LEDs provide up to 1000 lumens of light on High. Each includes 2 Li-ion batteries, AC and DC chargers, and a carrying strap. Battery burn time is 4 hr. on Low and 2 hr. on High.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.