Skip Content

Remote Area Lighting System,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Remote Area Lighting System, Yellow

PELICAN

Price: $1,117.00 / each

Please sign in or register to access lists

  • Item # 14L598
  • Mfr. Model # 9430B
  • UNSPSC # 39111605
  • Catalog Page # 735
  • Shipping Weight 25.25 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.

Technical Specs

  • ItemRemote Area Lighting System
  • Number of Lamp Heads1
  • Run Time15 hr. Low, 8 hr. High
  • ColorYellow
  • Cord Length5.5 ft.
  • Max. Height32-1/4"
  • Light DistributionFlood
  • Charging Time5 hr.
  • Lumens1000 Low, 2000 High
  • Charger Input Voltage120VAC
  • Battery Type12V Rechargeable, Sealed Battery
  • Lamp TypeLED
  • Lamp Life50,000 hr.
  • No. of Receptacles1
  • Cord TypeRetractable
  • Depth2-1/2"
  • Width7-7/8"
  • Includes110V Charging Cord
  • StandardsCE Certified
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Hello: We are bridge inspectors. Sometimes we have to inspect bridges at night. We are looking into buying these portable, re-chargable field lights and the PELICAN seems to fit.
We are not sure if the LED provides enough ambient illumination for the location. Can you please provide more information as to it's strengths and weaknesses?....We usually work on major interstate highways with a police detail, traffic set-ups and impact attenuators. When we do, we bring these industrial light towers that are towed into place. What we are looking for is something a bit more flexible and versatile and practical. We think the PELICAN can meet this.....Please respond.
Best Regards;
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MAGELLAN is loaded.
Additional information about MAGELLAN could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please call us at 1-800-Grainger so we can provide you with more information on this light.

Thank you for using Grainger Ask & Answer
2 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I use this same unit at a local manufacturing company for our high voltage switchgear cleaning. The unit has worked very well, although finding a replacement battery has been very difficult. Here is the information which I have gathered from the non-working battery. CS3 EVH 12390, 12V 27Ah @ 2HR / 12V 39Ah @ 20HR CSB Battery Co.
8 months ago
by
Read all my Q&A
 
Please wait while more information about Nick8787 is loaded.
Additional information about Nick8787 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1