Skip Content

Remote Area Lighting System,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Remote Area Lighting System, Black

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 14L597
  • Mfr. Model # 9430B
  • UNSPSC # 39111605
  • Catalog Page # 658
  • Shipping Weight 25.2 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PELICAN™ remote area lighting system is built tough with a maintenance-free LED array with life expectancy of 50,000 hr. Up to 15 hr. of run time with 3000 lumens of brightness. Fully extendable mast with 360° rotating head and extension lock. Features low-battery warning system and waterproof rubber activation switch.

View More

Technical Specs

  • Item Remote Area Lighting System
  • Number of Lamp Heads 1
  • Run Time 15 hr. Low, 8 hr. High
  • Color Black
  • Cord Length 5.5 ft.
  • Max. Height 32-1/4"
  • Light Distribution Flood
  • Charging Time 5 hr.
  • Lumens 1000 Low, 2000 High
  • Charger Input Voltage 120VAC
  • Battery Type 12V Rechargeable, Sealed
  • Lamp Type LED
  • Lamp Life 50,000 hr.
  • No. of Receptacles 1
  • Cord Type Retractable
  • Depth 2-1/2"
  • Width 7-7/8"
  • Includes 110V Charging Cord
  • Standards CE Certified
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.