Skip Content

Case,24-53/64 InLx19-11/16 InWx11-7/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Case, 24-53/64 InLx19-11/16 InWx11-7/8 In

Clearance Price $369.45 / each

Price $410.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6LY29
  • Mfr. Model # 1610
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Catalog Group # G3137
  • Shipping Weight 25.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemProtective Case
  • Overall Length24-53/64"
  • Overall Width19-11/16"
  • Overall Depth11-7/8"
  • Load Capacity30 lb.
  • Inside Depth10-5/8"
  • Inside Length21-25/32"
  • Inside Width16-11/16"
  • Lid Depth2-3/64"
  • Bottom Depth8-37/64"
  • MaterialCopolymer Polypropylene
  • ColorBlack
  • Weight22.3 lb.
  • LatchDouble Throw
  • Mfr. Series1610
  • FeaturesPrescored Pick N Pluck(TM) Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization with Changes in Temperature or Altitude, Watertight, O-Ring Seal, Double Throw Latches
  • StandardsIP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
  • IncludesPick N Pluck(TM) Foam, Wheels, Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Caesar is loaded.
Additional information about Caesar could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We do offer several Pelican cases in green. If you type PELICAN Protective Case, Green, 24.83x16.69x11.88In into the search function on Grainger.com it will pull up what we carry. If you have any additional questions please call 1-800-Grainger to speak with a Customer Service Agent.

Thank you for using Grainger Ask & Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:17:55.761-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6LY29, prod, sort_default
1 of 1
  • 2015-07-03T20:17:55.763-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6LY29, prod, sort_default
1 of 1