Skip Content

Black Protective Case, Mfr. Series 1150 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black Protective Case, Mfr. Series 1150

Clearance Price $53.42 / each

Price $59.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6LY27
  • Mfr. Model # 1150
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Catalog Group # E4676
  • Shipping Weight 2.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Protective Case
  • Mfr. Series 1150
  • Color Black
  • Construction Rugged Foam Resin, Copolymer Polypropylene
  • Exterior Length 9.12"
  • Exterior Width 7.56"
  • Exterior Depth 4.37"
  • Inside Length 8.18"
  • Inside Width 5.68"
  • Inside Depth 3.62"
  • Features Automatic Purge Valve, Locking Flanges, Over Molded Handles, PTFE Membrane/neoprene, O-ring, Stringent Military, Industrial And Airline Recreational
  • Water Tight Up To 1m for 30 min.
  • Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
  • Includes Pick-N-Pluck Foam
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Featuring stainless steel hardware, this case is watertight, crushproof, and dustproof. It has a strong, lightweight open cell core with solid wall design. Additional features include an O-ring seal, an automatic pressure equalization valve, and Pick 'N' Pluck™ with convoluted lid foam.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.