Skip Content

Case,20-55/64 InLx12-47/64 InWx12-3/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Case, 20-55/64 InLx12-47/64 InWx12-3/4 In

Price $417.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13D773
  • Mfr. Model # 1460AALG
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Shipping Weight 11.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This remote area light case is engineered to be watertight, crushproof, and dustproof to help protect sensitive equipment against breakage and hazards. It includes a custom foam insert for remote area light No. F8835, available separately. It also features an O-ring seal, an automatic pressure equalization valve, rubber over-molded handles, stainless steel hardware, and padlock protectors. Handles are rubber over-molded for comfort.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 20-55/64"
  • Overall Width 12-47/64"
  • Overall Depth 12-3/4"
  • Load Capacity 15 lb.
  • Inside Depth 10-59/64"
  • Inside Length 18-35/64"
  • Inside Width 9-59/64"
  • Lid Depth 4-29/32"
  • Bottom Depth 6-1/64"
  • Material Copolymer Polypropylene
  • Volume Capacity 1.16 cu. ft.
  • Color Black
  • Weight 12.48 lb.
  • Latch Double Throw
  • Mfr. Series 1460
  • Features Watertight, Dustproof Case with O-Ring Seal, Comfortable Rubber Over-Molded Handles, Rubber Over-Molded Side Haul Handles
  • Standards IP67 (1m Submersion for 30 min.)
  • Includes O-Ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Handles, Stainless Steel Hardware and Padlock Protectors, Custom Foam Cut Out for Mfr. No. 9430-Y, 9430-B, 9435-O, 9435-ODGreen, 9435-B
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.