Skip Content

Industrial Mini Flashlight,Xenon,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Mini Flashlight, Xenon, Orange

Price $23.84 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2EUE4
  • Mfr. Model # 1900-015-150-G
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Catalog Group # E9917
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Mini Flashlight
  • Rechargeable No
  • Lamp Type Xenon
  • Battery Size AAA
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 1.50 hr.
  • Length 4.09"
  • Lumens 11
  • Focus Fixed
  • Lamp Life 50,000 hr.
  • Body Color Orange
  • Body Material ABS Plastic
  • Body Dia. 1.00"
  • Switch Type Twist
  • Lens Material Polycarbonate
  • Safety Rating Class I, Div. 1, GP C,D; T3C CONFORMS TO STD UL 783
  • Safety Rated Yes
  • Battery Type Alkaline
  • Beam Distance 45m
  • Impact Resistance No
  • Water Penetration Rating IPX7
  • Light Output Modes High
  • Weight with Batteries 1.6 oz.
  • Standards ETL, IEC Ex, CSA
  • Peak Beam Intensity 571 cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Attachment Ring, Utility Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



High-intensity xenon lamp produces a powerful beam that cuts through smoke, fog, and dust. Lightweight ABS body is shockproof and corrosion-resistant. Tough polycarbonate lens. Hazardous location penlight has a laser spot module. Submersible to 500 ft.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.