Skip Content

 
Orange Protective Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Orange Protective Case

Technical Specs

  • Item Protective Case 
  • Color Orange 
Overall Length
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Volume Capacity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PELICAN 
Select items to compare View Compare
25 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Overall Width
Overall Depth
Volume Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
1200-000-150
10-5/8"
9-11/16"
4-7/8"

$95.65 / each

Enter location to check availability
Catalog Page #  NA

Price $95.65 / each

Technical Specs

  • Item Protective Case
  • Overall Length 10-5/8"
  • Overall Width 9-11/16"
  • Overall Depth 4-7/8"
  • Color Orange
1200NF
10-5/8"
9-11/16"
4-7/8"
0.16 cu. ft.

$78.75 / each

Enter location to check availability
Catalog Page #  NA

Price $78.75 / each

Technical Specs

  • Item Protective Case
  • Overall Length 10-5/8"
  • Overall Width 9-11/16"
  • Overall Depth 4-7/8"
  • Volume Capacity 0.16 cu. ft.
  • Color Orange
1300WF ORANGE
10-5/8"
9-11/16"
6-7/8"

$107.90 / each

Enter location to check availability
Catalog Page #  NA

Price $107.90 / each

Technical Specs

  • Item Protective Case
  • Overall Length 10-5/8"
  • Overall Width 9-11/16"
  • Overall Depth 6-7/8"
  • Color Orange
1300NF
10-5/8"
9-11/16"
6-7/8"
0.24 cu. ft.

$93.90 / each

Enter location to check availability
Catalog Page #  NA

Price $93.90 / each

Technical Specs

  • Item Protective Case
  • Overall Length 10-5/8"
  • Overall Width 9-11/16"
  • Overall Depth 6-7/8"
  • Volume Capacity 0.24 cu. ft.
  • Color Orange
1170
11-41/64"
8-11/32"
3-25/32"
0.12 cu. ft.

$84.30 / each

Enter location to check availability
Catalog Page #  NA

Price $84.30 / each

Technical Specs

  • Item Protective Case
  • Overall Length 11-41/64"
  • Overall Width 8-11/32"
  • Overall Depth 3-25/32"
  • Volume Capacity 0.12 cu. ft.
  • Color Orange
1170NF
11-41/64"
8-11/32"
3-25/32"
0.12 cu. ft.

$77.00 / each

Enter location to check availability
Catalog Page #  NA

Price $77.00 / each

Technical Specs

  • Item Protective Case
  • Overall Length 11-41/64"
  • Overall Width 8-11/32"
  • Overall Depth 3-25/32"
  • Volume Capacity 0.12 cu. ft.
  • Color Orange
1400-000-150
13-3/8"
11-5/8"
6"

$198.50 / each

Enter location to check availability
Catalog Page #  NA

Price $198.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 13-3/8"
  • Overall Width 11-5/8"
  • Overall Depth 6"
  • Color Orange
1400NF
13-3/8"
11-5/8"
6"
0.31 cu. ft.

$141.80 / each

Enter location to check availability
Catalog Page #  NA

Price $141.80 / each

Technical Specs

  • Item Protective Case
  • Overall Length 13-3/8"
  • Overall Width 11-5/8"
  • Overall Depth 6"
  • Volume Capacity 0.31 cu. ft.
  • Color Orange
1450-000-150-G
16"
13"
6-7/8"

$239.75 / each

Enter location to check availability
Catalog Page #  NA

Price $239.75 / each

Technical Specs

  • Item Protective Case
  • Overall Length 16"
  • Overall Width 13"
  • Overall Depth 6-7/8"
  • Color Orange
1450NF
16"
13"
6-7/8"
0.52 cu. ft.

$187.25 / each

Enter location to check availability
Catalog Page #  NA

Price $187.25 / each

Technical Specs

  • Item Protective Case
  • Overall Length 16"
  • Overall Width 13"
  • Overall Depth 6-7/8"
  • Volume Capacity 0.52 cu. ft.
  • Color Orange
1430
16-15/16"
9-39/64"
13-27/64"
0.53 cu. ft.

$182.50 / each

Enter location to check availability
Catalog Page #  NA

Price $182.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 16-15/16"
  • Overall Width 9-39/64"
  • Overall Depth 13-27/64"
  • Volume Capacity 0.53 cu. ft.
  • Color Orange
1430NF
16-15/16"
9-39/64"
13-27/64"
0.53 cu. ft.

$154.50 / each

Enter location to check availability
Catalog Page #  NA

Price $154.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 16-15/16"
  • Overall Width 9-39/64"
  • Overall Depth 13-27/64"
  • Volume Capacity 0.53 cu. ft.
  • Color Orange
1500NF
18-1/2"
14-1/16"
6-15/16"
0.66 cu. ft.

$215.75 / each

Enter location to check availability
Catalog Page #  NA

Price $215.75 / each

Technical Specs

  • Item Protective Case
  • Overall Length 18-1/2"
  • Overall Width 14-1/16"
  • Overall Depth 6-15/16"
  • Volume Capacity 0.66 cu. ft.
  • Color Orange
1440
19-45/64"
12"
18"
1.19 cu. ft.

$361.00 / each

Enter location to check availability
Catalog Page #  NA

Price $361.00 / each

Technical Specs

  • Item Protective Case
  • Overall Length 19-45/64"
  • Overall Width 12"
  • Overall Depth 18"
  • Volume Capacity 1.19 cu. ft.
  • Color Orange
1440NF
19-45/64"
12"
18"
1.19 cu. ft.

$308.75 / each

Enter location to check availability
Catalog Page #  NA

Price $308.75 / each

Technical Specs

  • Item Protective Case
  • Overall Length 19-45/64"
  • Overall Width 12"
  • Overall Depth 18"
  • Volume Capacity 1.19 cu. ft.
  • Color Orange
1520NF
19-25/32"
15-49/64"
7-13/32"
0.91 cu. ft.

$231.75 / each

Enter location to check availability
Catalog Page #  NA

Price $231.75 / each

Technical Specs

  • Item Protective Case
  • Overall Length 19-25/32"
  • Overall Width 15-49/64"
  • Overall Depth 7-13/32"
  • Volume Capacity 0.91 cu. ft.
  • Color Orange
1520
19-25/32"
15-49/64"
7-13/32"
0.91 cu. ft.

$269.25 / each

Enter location to check availability
Catalog Page #  NA

Price $269.25 / each

Technical Specs

  • Item Protective Case
  • Overall Length 19-25/32"
  • Overall Width 15-49/64"
  • Overall Depth 7-13/32"
  • Volume Capacity 0.91 cu. ft.
  • Color Orange
1550 ORANGE
20-5/8"
16-7/8"
8-1/8"

$299.25 / each

Enter location to check availability
Catalog Page #  NA

Price $299.25 / each

Technical Specs

  • Item Protective Case
  • Overall Length 20-5/8"
  • Overall Width 16-7/8"
  • Overall Depth 8-1/8"
  • Color Orange
1550NF
20-5/8"
16-7/8"
8-1/8"
1.14 cu. ft.

$260.50 / each

Enter location to check availability
Catalog Page #  NA

Price $260.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 20-5/8"
  • Overall Width 16-7/8"
  • Overall Depth 8-1/8"
  • Volume Capacity 1.14 cu. ft.
  • Color Orange
1560NF
22-1/16"
17-15/16"
10-7/16"
1.64 cu. ft.

$324.50 / each

Enter location to check availability
Catalog Page #  NA

Price $324.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 22-1/16"
  • Overall Width 17-15/16"
  • Overall Depth 10-7/16"
  • Volume Capacity 1.64 cu. ft.
  • Color Orange
1560
22-1/16"
17-15/16"
10-7/16"
1.64 cu. ft.

$374.50 / each

Enter location to check availability
Catalog Page #  NA

Price $374.50 / each

Technical Specs

  • Item Protective Case
  • Overall Length 22-1/16"
  • Overall Width 17-15/16"
  • Overall Depth 10-7/16"
  • Volume Capacity 1.64 cu. ft.
  • Color Orange
1600NF
24-1/4"
19-7/16"
8-11/16"
1.61 cu. ft.

$301.25 / each

Enter location to check availability
Catalog Page #  NA

Price $301.25 / each

Technical Specs

  • Item Protective Case
  • Overall Length 24-1/4"
  • Overall Width 19-7/16"
  • Overall Depth 8-11/16"
  • Volume Capacity 1.61 cu. ft.
  • Color Orange
1120-000-150
8-1/8"
6-9/16"
3-9/16"

$53.15 / each

Enter location to check availability
Catalog Page #  NA

Price $53.15 / each

Technical Specs

  • Item Protective Case
  • Overall Length 8-1/8"
  • Overall Width 6-9/16"
  • Overall Depth 3-9/16"
  • Color Orange
1120NF
8-1/8"
6-9/16"
3-9/16"
0.06 cu. ft.

$46.20 / each

Enter location to check availability
Catalog Page #  NA

Price $46.20 / each

Technical Specs

  • Item Protective Case
  • Overall Length 8-1/8"
  • Overall Width 6-9/16"
  • Overall Depth 3-9/16"
  • Volume Capacity 0.06 cu. ft.
  • Color Orange
1150NF
9-1/8"
7-9/16"
4-3/8"
0.1 cu. ft.

$56.85 / each

Enter location to check availability
Catalog Page #  NA

Price $56.85 / each

Technical Specs

  • Item Protective Case
  • Overall Length 9-1/8"
  • Overall Width 7-9/16"
  • Overall Depth 4-3/8"
  • Volume Capacity 0.1 cu. ft.
  • Color Orange
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms