Skip Content

Industrial Handheld Light,LED,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Handheld Light, LED, Silver

Price $99.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WAU9
  • Mfr. Model # 2490
  • UNSPSC # 39111702
  • Catalog Page # 665
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Military LED Flashlights
Waterproof personal lights designed for rugged environments have a push-button On/Off switch. Streamlight® models have a head that articulates 185° and contains 4 LEDs with 4 light levels.
All meet MIL-STD-810F, Method 512.4.

View More

Technical Specs

  • Item Industrial Handheld Flashlight
  • Rechargeable No
  • Lamp Type LED
  • Battery Size AA
  • Number of Batteries 4
  • Batteries Included No
  • Battery Burn Time 12 hr.
  • Length 12.50"
  • Lumens 64
  • Focus Fixed
  • Lamp Life 100,000 hr.
  • Body Color Silver
  • Body Material ABS Plastic
  • Body Dia. 1.81"
  • Switch Type Toggle Switch
  • Lens Material Polycarbonate
  • Safety Rating Not Rated
  • Safety Rated No
  • Battery Type Alkaline
  • Beam Distance 118m
  • Impact Resistance No
  • Water Penetration Rating IPX7
  • Light Output Modes High
  • Weight with Batteries 8.20 oz.
  • Standards ANSI/NEMA FL1
  • Peak Beam Intensity 3459
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Traffic Wand, Four Color Filters (Blue, Yellow, Red, Green)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.