Skip Content

Black Micro Case, Mfr. Series 1030 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black Micro Case, Mfr. Series 1030

Price $32.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2ZMK9
  • Mfr. Model # 1030
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Catalog Group # E0272
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Micro Case
  • Mfr. Series 1030
  • Color Black
  • Construction Polycarbonate
  • Exterior Length 7.50"
  • Exterior Width 3.87"
  • Exterior Depth 2.43"
  • Inside Length 6-3/8"
  • Inside Width 2-5/8"
  • Inside Depth 2-1/16"
  • Features Easy Open Latch, Rubber Liner For Extra Protection, Stainless Steel Hardware, Carabineer, Water Resistant
  • Water Tight Up To 1m for 30 min.
  • Standards IP67
  • Includes Carabineer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



While it is water resistant, this micro case is not suitable for swimming or submerging. Rubber liner for extra protection doubles as O-ring seal, making this case great for rugged sports. Unconditional Lifetime Guarantee of Excellence.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.