Skip Content

Micro Case,Black,6.82 x 4.75 x 2.12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Micro Case, Black, 6.82 x 4.75 x 2.12 In

Price $28.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 20001 (Change)

Go

Invalid Zip Code

WASHINGTON branch 912

  • Item # 2ZMK8
  • Mfr. Model # 1020
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Catalog Group # E0271
  • Shipping Weight 0.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMicro Case
  • Mfr. Series1020
  • ColorBlack
  • ConstructionPolycarbonate
  • Exterior Length6.82"
  • Exterior Width4.75"
  • Exterior Depth2.12"
  • Inside Length5.31"
  • Inside Width3.56"
  • Inside Depth1.68"
  • FeaturesEasy Open Latch, Rubber Liner For Extra Protection, Stainless Steel Hardware, Carabineer, Water Resistant
  • Water Tight Up To1m for 30 min.
  • StandardsIP67
  • IncludesCarabineer

Compliance and Restrictions

None

Details

Perfect for rugged sports, these cases are water-resistant, crush- and dustproof, and are designed to fit your small electronics like cameras and cell phones. Additional features include an active sport carabiner to secure to backpacks, stainless steel hardware, an easy-open latch, and a rubber liner that doubles as an O-ring for extra protection. Micro Cases feature an Automatic Pressure Equalization Valve that balances the interior pressure to help keep water out.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.