Skip Content

Case,37-1/16 InLx27-3/16 InWx14-3/8 InD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Case, 37-1/16 InLx27-3/16 InWx14-3/8 InD

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2ZMK6
  • Mfr. Model # 1730
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Shipping Weight 43.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Transport cases help protect anything from tools to the most sensitive electronic equipment. Strong yet lightweight design; features include automatic pressure equalization valve, fold-down handles, Pick 'N Pluck™ foam with convoluted lid, and stainless steel hardware and padlock protectors. Strong polyurethane rollers with stainless steel bearing.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 37-1/16"
  • Overall Width 27-3/16"
  • Overall Depth 14-3/8"
  • Inside Depth 12-1/2"
  • Inside Length 34"
  • Inside Width 24"
  • Material Polypropylene
  • Color Black
  • Latch Double Throw
  • Mfr. Series 1730
  • Features Watertight, Crushproof, Dustproof
  • Standards Def Stan 81-41/Stanag 4280
  • Includes Foam, Carrying Strap and Rollers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.