Skip Content

Case,44-3/8 In Lx16 In Wx6-1/8 In D,Bl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Case, 44-3/8 In Lx16 In Wx6-1/8 In D, Bl

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 6LY33
  • Mfr. Model # 1720
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Catalog Group # G3153
  • Shipping Weight 22.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Protective Case
  • Overall Length 44-3/8"
  • Overall Width 16"
  • Overall Depth 6-1/8"
  • Inside Depth 5-1/4"
  • Inside Length 42"
  • Inside Width 13-1/2"
  • Material Copolymer Polypropylene
  • Color Black
  • Latch Double Throw
  • Mfr. Series 1720
  • Features Automatic Purge Valve, Double Throw Latches, Locking Flanges, Over Molded Handles, PTFE Membrane/neoprene, O-ring, Stringent Military, Industrial And Airline Recreational
  • Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
  • Includes Solid Foam, Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Safeguard longer equipment and weapons from abusive handling and extreme weather conditions with this dustproof, crushproof, watertight case.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.