Skip Content

Remote Area Lighting System,24W,Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Remote Area Lighting System, 24W, Tan

PELICAN

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 5RZY7
  • Mfr. Model # 9430IR-T
  • UNSPSC # 39111605
  • Catalog Page # 733
  • Shipping Weight 24.55 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.

Technical Specs

  • ItemInfrared Remote Area Lighting System
  • Number of Lamp Heads1
  • Run Time15 hr. Low, 8 hr. High
  • ColorDesert Tan
  • Cord Length5.5 ft.
  • Max. Height32-1/4"
  • Light DistributionFlood
  • Charging Time5 hr.
  • Lamp Watts24W
  • Charger Input Voltage120VAC
  • Battery Type12V Rechargeable, Sealed Battery
  • Lamp TypeLED
  • Lamp Life50,000 hr.
  • No. of Receptacles2
  • Cord TypeRetractable
  • Depth2-1/2"
  • Width7-7/8"
  • IP Rating54
  • IncludesTelescoping Head, 110V Charger
  • StandardsCE Certified
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.