Skip Content

 
Headlamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Headlamp

Technical Specs

  • Flashlight Grade Industrial 
  • Lamp Type LED 
  • Rechargeable No 
  • Battery Size AAA 
  • Body Color Black 
Lumens Range
Please Select
Safety Rated
Please Select
Run Time on High Setting
Please Select
Maximum Lumens Output
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lumens Range
Safety Rated
Run Time on High Setting
Maximum Lumens Output
Price
Qty
Please use Qty box to add item(s) to cart.
2670C
0 to 49
11 hr.
25

$57.40 / each

Enter location to check availability
Catalog Page #  669 

Price $57.40 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Rechargeable No
  • Battery Size AAA
  • Run Time on High Setting 11 hr.
  • Body Color Black
  • Maximum Lumens Output 25
2720
50 to 99
Not Safety Rated
8 hr.

$77.25 / each

Enter location to check availability
Catalog Page #  669 

Price $77.25 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 50 to 99
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Battery Size AAA
  • Run Time on High Setting 8 hr.
  • Body Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More