Skip Content

 
Hardback Tablet Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hardback Tablet Case

Technical Specs

  • Item Hardback Tablet Case with Liner 
  • Color Black 
  • Material ABS 
Fits
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PELICAN 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Fits
Price
Qty
Please use Qty box to add item(s) to cart.
1075CC
10" Tablets and Netbooks

$107.90 / each

Enter location to check availability
Catalog Page #  1919 

Price $107.90 / each

Technical Specs

  • Item Hardback Tablet Case with Liner
  • Fits 10" Tablets and Netbooks
  • Color Black
  • Material ABS
1065CC
10" Tablets, iPad1, iPad 2, and iPad2 with Smart Cover

$83.20 / each

Enter location to check availability
Catalog Page #  1919 

Price $83.20 / each

Technical Specs

  • Item Hardback Tablet Case with Liner
  • Fits 10" Tablets, iPad1, iPad 2, and iPad2 with Smart Cover
  • Color Black
  • Material ABS
1055CC
7" Tablets

$66.25 / each

Enter location to check availability
Catalog Page #  1919 

Price $66.25 / each

Technical Specs

  • Item Hardback Tablet Case with Liner
  • Fits 7" Tablets
  • Color Black
  • Material ABS
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms