Skip Content

 
Hardback Laptop Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hardback Laptop Case

Technical Specs

  • Color Black 
Item
Please Select
Fits
Please Select
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • PELICAN 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Item
Fits
Material
Price
Qty
Please use Qty box to add item(s) to cart.
1085
Hardback Laptop Case
14" Laptops
ABS

$131.20 / each

Enter location to check availability
Catalog Page #  1919 

Price $131.20 / each

Technical Specs

  • Item Hardback Laptop Case
  • Fits 14" Laptops
  • Color Black
  • Material ABS
1095
Hardback Laptop Case
15" Laptops
ABS

$173.50 / each

Enter location to check availability
Catalog Page #  1919 

Price $173.50 / each

Technical Specs

  • Item Hardback Laptop Case
  • Fits 15" Laptops
  • Color Black
  • Material ABS
1495CC #1
Hardback Laptop Case
Laptop up to 17"
Polypropylene

$336.35 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $336.35 / each

Price $542.50 / each

Technical Specs

  • Item Hardback Laptop Case
  • Fits Laptop up to 17"
  • Color Black
  • Material Polypropylene
1490CC1
Hardback Laptop Case
Laptops up to 14 x 10.8 x 2.5"
Copolymer Polypropylene

$101.24 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $101.24 / each

Price $347.00 / each

Technical Specs

  • Item Hardback Laptop Case
  • Fits Laptops up to 14 x 10.8 x 2.5"
  • Color Black
  • Material Copolymer Polypropylene
1085CC
Hardback Laptop Case with Liner
14" Laptops
ABS

$146.35 / each

Enter location to check availability
Catalog Page #  1919 

Price $146.35 / each

Technical Specs

  • Item Hardback Laptop Case with Liner
  • Fits 14" Laptops
  • Color Black
  • Material ABS
1095CC
Hardback Laptop Case with Liner
15" Laptops
ABS

$195.50 / each

Enter location to check availability
Catalog Page #  1919 

Price $195.50 / each

Technical Specs

  • Item Hardback Laptop Case with Liner
  • Fits 15" Laptops
  • Color Black
  • Material ABS
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More