Skip Content

Indst Hands Free Light,LED,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Indst Hands Free Light, LED, Yellow

Price $37.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UKC2
  • Mfr. Model # 2220-016-110-G
  • UNSPSC # 39111702
  • Catalog Page # 670
  • Shipping Weight 0.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dual superbright white LEDs turn on when the head is flipped up. Head pivots a full 180° to aim the light where needed. The built-in clip attaches to surfaces up to 1/2" thick.

View More

Technical Specs

  • Item Industrial Hands Free Light
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Safety Rating Not Rated
  • Rechargeable No
  • Lumens 9
  • Battery Size CR2032
  • Batteries Included Yes
  • Battery Burn Time 34 hr.
  • Number of Batteries 2
  • Lumens Range 0 to 49
  • Run Time on High Setting 34 hr.
  • Maximum Lumens Output 9
  • Battery Type Alkaline
  • Beam Distance 12m
  • Body Color Yellow
  • Body Material Polymer
  • Focus Fixed
  • Impact Resistance No
  • Drop Rating Not Rated
  • Lamp Life 100,000 hr.
  • Lamp Type LED
  • Length 3.50"
  • Lens Material Polycarbonate
  • Light Output Mode High / Night Vision
  • Peak Beam Intensity 38cd
  • Standards UL, IECex
  • Switch Type Flip Up
  • Manufacturers Warranty Length Limited Lifetime
  • Water Penetration Rating IPX4
  • Weight with Batteries 1.00 oz.
  • Mounting Type Clamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by i have this in the camoflauge version. good little personal light for up close and personal. wont blind you when working up close, but you would not want this as your only light on a dark night. if you have to look inside tiny spaces for your work tho, its a winner. the clip holds is well on your hat or the front of your shirt too. finding batteries requires a bit more effort, but they are a common enough size nowadays. February 14, 2013
  • 2016-04-27 T23:15:26.933-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1UKC2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.