Skip Content

 
Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
Body Material
Please Select
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Body Material
Battery Size
Lumens
Length
Body Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2020-000-110-G
ABS
C
75
8-3/4"
Black

$99.25 / each

Flashlight,LED,Black,75 L,C
Catalog Page #  NA

Price $99.25 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialABS
  • Battery SizeC
  • Lumens75
  • Length8-3/4"
  • Body ColorBlack
2360B
Aluminum
AA
250/24
6-1/4"
Black

$69.15 / each

Flashlight,LED,Black,250/24 L,AA
Catalog Page #  745 

Price $69.15 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens250/24
  • Length6-1/4"
  • Body ColorBlack
1920
Aluminum
AAA
120
5-3/8"
Black

$53.35 / each

Flashlight,LED,Black,120 L,AAA
Catalog Page #  NA

Price $53.35 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens120
  • Length5-3/8"
  • Body ColorBlack
1910
Aluminum
AAA
72
3-11/16"
Black

$48.85 / each

Flashlight,LED,Black,72 L,AAA
Catalog Page #  NA

Price $48.85 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens72
  • Length3-11/16"
  • Body ColorBlack
2010
EXL Resin
C
109
8-1/8"
Black

$96.35 / each

Flashlight,LED,Black,109 L,C
Catalog Page #  NA

Price $96.35 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialEXL Resin
  • Battery SizeC
  • Lumens109
  • Length8-1/8"
  • Body ColorBlack
2010
EXL Resin
C
109
8-1/8"
Yellow

$96.35 / each

Flashlight,LED,Yellow,109 L,C
Catalog Page #  745 

Price $96.35 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialEXL Resin
  • Battery SizeC
  • Lumens109
  • Length8-1/8"
  • Body ColorYellow
2010PL
EXL Resin
C
109
8-1/8"
Yellow

$106.30 / each

Flashlight,LED,Yellow,109 L,C
Catalog Page #  NA

Price $106.30 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialEXL Resin
  • Battery SizeC
  • Lumens109
  • Length8-1/8"
  • Body ColorYellow