Skip Content

Flashlight,Xenon,Black,72 L,C close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flashlight, Xenon, Black, 72 L, C

Price $72.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 4YE26
  • Mfr. Model # 8040-001-110-G
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeXenon
  • Battery SizeC
  • Number of Batteries4
  • Batteries IncludedNo
  • Battery Burn Time8 hr.
  • Length11-3/8"
  • Candle Power9820
  • Lumens72
  • FocusFixed
  • Lamp Life30 hr.
  • Body ColorBlack
  • Body MaterialXenoy Polymer Resin
  • Switch TypePush Button
  • Lens MaterialPolycarbonate
  • Safety RatingClass 1 Div 2
  • Battery TypeAlkaline
  • Beam Distance198m
  • Light Output72 lm
  • Impact ResistanceNot Specified
  • Water Penetration RatingIPX4
  • Light Output ModesSingle
  • Weight with Batteries18.4 oz.
  • Replacement LampsMfr. No. 8044C
  • StandardsCE, EX, CSA, FM, MSHA, ANSI/NEMA FL1

Compliance and Restrictions

None

Details

The high-powered lamp module produces a prefocused, tight, high-intensity white beam that carries up to 650 ft. Tough, lightweight Xenoy body has a sure-grip sheath and resists chemicals. Push-button switch is easy to operate, even in gloves. A polarity guard tray makes it impossible to operate the flashlight if cells are inverted and prevents outgassing.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.