Skip Content

Industrial Mini Flashlight,Xenon,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Mini Flashlight, Xenon, Yellow

Price $22.78 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YE23
  • Mfr. Model # 2140-010-245-G
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-intensity light beam penetrates smog, smoke, or fog. Durable polycarbonate construction withstands chemicals, water, and corrosion.

View More

Technical Specs

  • Item Industrial Mini Flashlight
  • Safety Rated Yes
  • Lamp Type Xenon
  • Battery Size AAA
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 2 hr.
  • Length 3.50"
  • Body Dia. 0.58"
  • Lumens 13
  • Lumens Range 149 or Less
  • Minimum Battery Life 2 hr.
  • Maximum Lumens Output 13
  • Lamp Life 50,000 hr.
  • Body Color Yellow
  • Body Material Polycarbonate
  • Switch Type Twist
  • Lens Material Polycarbonate
  • Safety Rating Listed 4S67/E184884 Class I, Div. 2, Groups. C, D; T3C
  • Beam Distance 84m
  • Impact Resistance No
  • Light Output Modes High
  • Water Penetration Rating IPX7
  • Standards UL
  • Battery Type Alkaline
  • Rechargeable No
  • Peak Beam Intensity 1761cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.