Flashlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flashlight

PELICAN

Technical Specs

  • Item:Rechargeable Flashlight 
  • Lamp Type:LED 
  • Battery Type:NiMH 
  • Body Material:ABS Plastic 
Body Color
Please Select
Product #Body ColorAvailabilityPrice Qty
14L583Black

Typically in Stock

$207.00 / each

14L584Yellow

Typically in Stock

$207.00 / each

Adding More Products