Skip Content

 
Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flashlight, LED

PELICAN


Technical Specs

  • ItemFlashlight 
  • Lamp TypeLED 
  • Body MaterialABS 
  • Battery SizeAA 
  • Lumens172/94/32 
  • Length5-23/64" 
Price:$300-$400 
Body Color
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Body Color
Availability
Price
Qty
3765-B
Black

$322.00 / each

Flashlight,LED,ABS,AA,Black,172/94/32 Lm
Catalog Page #  NA

Price: $322.00 / each

Technical Specs

  • ItemFlashlight
  • Lamp TypeLED
  • Body MaterialABS
  • Battery SizeAA
  • Lumens172/94/32
  • Length5-23/64"
  • Body ColorBlack
3765PL
Yellow

$333.75 / each

Flashlight,LED,ABS,AA,Yellow,172/94/32Lm
Catalog Page #  NA

Price: $333.75 / each

Technical Specs

  • ItemFlashlight
  • Lamp TypeLED
  • Body MaterialABS
  • Battery SizeAA
  • Lumens172/94/32
  • Length5-23/64"
  • Body ColorYellow
3765-Y
Yellow

$322.00 / each

Flashlight,LED,ABS,AA,Yellow,172/94/32Lm
Catalog Page #  NA

Price: $322.00 / each

Technical Specs

  • ItemFlashlight
  • Lamp TypeLED
  • Body MaterialABS
  • Battery SizeAA
  • Lumens172/94/32
  • Length5-23/64"
  • Body ColorYellow