Skip Content

Flashlight,Xenon,Yellow,53 L,C close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flashlight, Xenon, Yellow, 53 L, C

Price $60.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JC10
  • Mfr. Model # 2000-010-240-G
  • NSN #
  • UNSPSC # 39111702
  • Catalog Page # 747
  • Catalog Group # F0403
  • Shipping Weight 0.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety-Approved Flashlight
  • Lamp TypeXenon
  • Battery SizeC
  • Number of Batteries3
  • Batteries IncludedNo
  • Battery Burn Time5 hr.
  • Length7-3/4"
  • Candle Power6234
  • Lumens53
  • FocusFixed
  • Lamp Life30K hr.
  • Body ColorYellow
  • Body MaterialABS Plastic
  • Switch TypeRotary Switch
  • Lens MaterialPolycarbonate
  • Safety RatingClass 1 Div 1, Class 1 2 Div 2
  • Battery TypeAlkaline
  • Beam Distance158m
  • Light Output53 lm
  • Impact ResistanceNot Specified
  • Water Penetration RatingIPX7
  • Light Output ModesSingle
  • Weight with Batteries12.8 oz.
  • Replacement LampsMfr. No. 2004
  • StandardsEX, CSA, MSHA, AUS, UL, ANSI/NEMA FL1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This mercury-free battery is suitable for use in flashlights, smoke detectors, multimeters, and other handheld electronic devices. Date coded, with up to 7-yr. shelf life with minimal performance loss.

Alternate Products


Rated 3 out of 5 by 2reviewers.
Rated 4 out of 5 by Good durable flashlight. The pocketclip is a great feature. I have had 2 of these flashlights, the first one came with a rubberized lense cap, but the newer one is hard plastic. The rubberized was much easier to grip with gloves on. January 21, 2014
Rated 2 out of 5 Bang for the Buck I'm glad I was given this flashlight because I would have been mad if I had to pay over 50 dollars for it. It has a nice bright white beam, unlike the led lights that you can't identify between white and yellow wires under it's lighting. It's brighter than normal torches and Pelican is a good brand name. What I don't like about it is the fact you have to screw the lens cap down to get the light to come on instead of a switch. It also crushes the the end of the battery(and no I'm cranking down on the cap to get the light to come on) resulting in the light not working effectively. Kind of like those flashlights in monster/horror movies, craps out when you need it most. Bang for the buck I'd get something else. June 15, 2012
  • 2015-05-25T20:04:22.987-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4JC10, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

want to purchase replacement lens?

1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about stoneman is loaded.
Additional information about stoneman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The replacement lens and cover is part number 3XDZ4.

Thank you for using Grainger Ask & Answer
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-25T20:05:20.467-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JC10, prod, sort_default
1 of 1
  • 2015-05-25T20:05:20.468-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JC10, prod, sort_default
1 of 1