Skip Content

Flashlight,LED,Black,126 L,AA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flashlight, LED, Black, 126 L, AA

Price $103.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 06053 (Change)

Go

Invalid Zip Code

SOUTHINGTON branch 346

  • Item # 14L593
  • Mfr. Model # 3610
  • UNSPSC # 39111702
  • Catalog Page # 747
  • Shipping Weight 0.81 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety-Approved Flashlight
  • Lamp TypeLED
  • Battery SizeAA
  • Number of Batteries4
  • Batteries IncludedYes
  • Battery Burn Time7.5 hr.
  • Length7-1/2"
  • Candle Power6500
  • Lumens126
  • FocusFixed
  • Body ColorBlack
  • Body MaterialEXL Resin
  • Switch TypeSliding Switch
  • Lens MaterialPolycarbonate
  • Safety RatingClass 1 2 3 Div 1
  • Battery TypeAlkaline
  • Beam Distance161m
  • Light Output126 lm
  • Impact Resistance2m
  • Water Penetration RatingIPX7
  • Light Output ModesSingle
  • Weight with Batteries10.5 oz.
  • Replacement LampsNo
  • StandardsETL, IEC, ANSI/NEMA FL1

Compliance and Restrictions

None

Details

Flashlights penerate fog, smoke, and mist and are easy to operate while wearing gloves. Blast bright light. Water-resistant ABS plastic body has polycarbonate lens. Each includes heavy-duty stainless clip and safety lanyard.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.