Skip Content

Flashlight,LED,Yellow,109 L,C close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flashlight, LED, Yellow, 109 L, C

PELICAN

Price: $106.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14L587
  • Mfr. Model # 2010PL
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Battery SizeC
  • Number of Batteries3
  • Batteries IncludedNo
  • Battery Burn Time32 hr.
  • Length8-1/8"
  • Diameter3/4"
  • Candle Power5189
  • Lumens109
  • FocusFixed
  • Body ColorYellow
  • Body MaterialEXL Resin
  • Switch TypeTwist Head
  • Lens MaterialPolycarbonate
  • Safety RatingClass 1 Div 1
  • Battery TypeAlkaline
  • Beam Distance144m
  • Light Output109 lm
  • Impact Resistance2m
  • Water Penetration RatingIPX7
  • Light Output ModesSingle
  • Weight with Batteries13.4 oz.
  • Replacement LampsNo
  • StandardsETL, IEC, ANSI/NEMA FL1
  • IncludesPhotoluminescent Shroud, Blet Clip, Key Ring

Compliance and Restrictions

None

Details

White, nondispersing (collimated) LED beam is bright and long-lived. Twist-on/off lens shroud eliminates accidental discharge. The submersible, lightweight ABS resin body withstands rugged field conditions. A glow-in-the-dark lens ring makes this flashlight easy to find in the darkest locations. Photoluminescent plastic absorbs energy from the flashlight's own beam, the sun, and fluorescent lights.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.