Skip Content

Case,22 In Lx13-13/16 In Wx9 In D,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Case, 22 In Lx13-13/16 In Wx9 In D, Green

Price $294.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13E465
  • Mfr. Model # 1510NF
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Catalog Group # G3130
  • Shipping Weight 13.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an open cell core with a solid wall design, this watertight, crushproof, dustproof case protects sensitive equipment. It has a retractable extension handle, and is the maximum FAA size for a carry-on. The pressure equalization valve prevents vacuum lock, making the case easier to open at any altitude.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 22"
  • Overall Width 13-13/16"
  • Overall Depth 9"
  • Load Capacity 64.2 lb.
  • Inside Depth 7-39/64"
  • Inside Length 19-3/4"
  • Inside Width 11"
  • Lid Depth 1-51/64"
  • Bottom Depth 5-51/64"
  • Material Copolymer Polypropylene
  • Volume Capacity 0.96 cu. ft.
  • Color Olive Drab Green
  • Weight 11.99 lb.
  • Latch Double Throw
  • Mfr. Series 1510
  • Features Unbreakable, Watertight, Airtight, Dustproof, Chemical Resistant and Corrosion Proof Case, Ultra High Impact Structural Copolymer
  • Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
  • Includes O-Ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors, Retractable Extension Handle, Polyurethane Wheels with Stainless Steel Bearings
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.