Skip Content

Case,20-55/64 InLx12-47/64 InWx12-3/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Case, 20-55/64 InLx12-47/64 InWx12-3/4 In

Price $274.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13D770
  • Mfr. Model # 1460NF
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Catalog Group # G3121
  • Shipping Weight 10.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemProtective Case
  • Overall Length20-55/64"
  • Overall Width12-47/64"
  • Overall Depth12-3/4"
  • Load Capacity20 lb.
  • Inside Depth10-59/64"
  • Inside Length18-35/64"
  • Inside Width9-59/64"
  • Lid Depth4-29/32"
  • Bottom Depth6-1/64"
  • MaterialCopolymer Polypropylene
  • Volume Capacity1.16 cu. ft.
  • ColorDesert Tan
  • Weight8.75 lb.
  • LatchDouble Throw
  • Mfr. Series1460
  • FeaturesWatertight, Dustproof Case with O-Ring Seal, Comfortable Rubber Over-Molded Handles, Padlock Protectors
  • StandardsIP67 (1m Submersion for 30 min.)
  • IncludesO-Ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Handles, Stainless Steel Hardware and Padlock Protectors
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Strong, lightweight cases are watertight, crushproof, and dustproof to protect sensitive equipment against breakage or hazards.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.