Skip Content

Case,16-15/16 InLx9-39/64 Wx13-27/64 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Case, 16-15/16 InLx9-39/64 Wx13-27/64 In

Price $174.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13D740
  • Mfr. Model # 1430
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Catalog Group # G3115
  • Shipping Weight 8.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemProtective Case
  • Overall Length16-15/16"
  • Overall Width9-39/64"
  • Overall Depth13-27/64"
  • Load Capacity59 lb.
  • Inside Depth11-45/64"
  • Inside Length13-9/16"
  • Inside Width5-49/64"
  • Lid Depth2"
  • Bottom Depth9-45/64"
  • MaterialCopolymer Polypropylene
  • Volume Capacity0.53 cu. ft.
  • ColorDesert Tan
  • Weight6.5 lb.
  • LatchDouble Throw
  • Mfr. Series1430
  • FeaturesWatertight, Crushproof and Dustproof Ultra-High Impact Copolymer Case, Automatic Pressure Equalization Valve, Comfortable Rubber Over-Molded Folding Handle
  • StandardsIP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
  • IncludesO-Ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors, 3-Level Pick N Pluck(TM) with Convulated Lid Foam

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.