Skip Content

Case,8-1/8 InLx6-9/16 InWx3-9/16 InD,Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Case, 8-1/8 InLx6-9/16 InWx3-9/16 InD, Tan

Price $44.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 13D697
  • Mfr. Model # 1120NF
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Catalog Group # G3108
  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Protective Case
  • Overall Length 8-1/8"
  • Overall Width 6-9/16"
  • Overall Depth 3-9/16"
  • Load Capacity 5.0 lb.
  • Inside Depth 3-1/16"
  • Inside Length 7-1/4"
  • Inside Width 4-3/4"
  • Lid Depth 1/2"
  • Bottom Depth 2-9/16"
  • Material Copolymer Polypropylene
  • Volume Capacity 0.06 cu. ft.
  • Color Desert Tan
  • Weight 1.17 lb.
  • Latch Standard 1"
  • Mfr. Series 1120
  • Features Unbreakable, Watertight, Airtight, Dustproof, Chemical Resistant, Corrosion Proof Case, Dual Integrated Automatic Pressure Equalization Valves, O-Ring Seal For Dust and Water Resistant Seal
  • Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
  • Includes O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The 1120 case offers maximum protection, as it is watertight, crushproof, and dust proof. Strong and lightweight, it comes with a Lifetime Guarantee of Excellence.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.