Skip Content

Case,22-1/2 InLx22-7/16 InWx21-1/4 InD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Case, 22-1/2 InLx22-7/16 InWx21-1/4 InD

Price $563.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13D682
  • Mfr. Model # 0350NF
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Catalog Group # G3105
  • Shipping Weight 27.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemProtective Case
  • Overall Length22-1/2"
  • Overall Width22-7/16"
  • Overall Depth21-1/4"
  • Load Capacity40 lb.
  • Inside Depth20"
  • Inside Length20"
  • Inside Width20"
  • Lid Depth5"
  • Bottom Depth15"
  • MaterialCopolymer Polypropylene
  • Volume Capacity4.63 cu. ft.
  • ColorDesert Tan
  • Weight25.99 lb.
  • LatchDouble Throw
  • Mfr. Series350
  • FeaturesUnbreakable, Watertight, Airtight, Dustproof, Chemical Resistant, Corrosion Proof Case, Dual Integrated Automatic Pressure Equalization Valves, O-Ring Seal For Dust and Water Resistant Seal
  • StandardsIP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
  • Includes(2) Person Fold Down Handle, Stainless Steel Hardware and Padlock Protectors, Automatic Pressure Equalization Valve, O-Ring Seal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Strong and lightweight for secure, convenient transport of electronic equipment and gear. With 4 wheels and extension handle. Model includes large 2-person fold-down handles.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.