Skip Content

Case,22-1/2 InLx22-7/16 InWx21-1/4 InD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Case, 22-1/2 InLx22-7/16 InWx21-1/4 InD

Price $575.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13D679
  • Mfr. Model # 0350
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Catalog Group # G3104
  • Shipping Weight 32.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Strong and lightweight for secure, convenient transport of electronic equipment and gear. Model includes 4 wheels and an extension handle.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 22-1/2"
  • Overall Width 22-7/16"
  • Overall Depth 21-1/4"
  • Load Capacity 40 lb.
  • Inside Depth 20"
  • Inside Length 20"
  • Inside Width 20"
  • Lid Depth 5"
  • Bottom Depth 15"
  • Material Copolymer Polypropylene
  • Volume Capacity 4.63 cu. ft.
  • Color Desert Tan
  • Weight 32.01 lb.
  • Latch Double Throw
  • Mfr. Series 350
  • Features Unbreakable, Watertight, Airtight, Dustproof, Chemical Resistant, Corrosion Proof Case, Dual Integrated Automatic Pressure Equalization Valves, O-Ring Seal For Dust and Water Resistant Seal
  • Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
  • Includes (2) Person Fold Down Handle, Stainless Steel Hardware and Padlock Protectors, 3-Level Pick N Pluck(TM) with Convulated Lid Foam, Automatic Pressure Equalization Valve, O-Ring Seal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.