Skip Content

Case,20-1/2 InLx20-1/2 InWx19-1/4 InD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Case, 20-1/2 InLx20-1/2 InWx19-1/4 InD

Price $529.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 13D677
  • Mfr. Model # 0340NF
  • UNSPSC # 53121705
  • Catalog Page # N/A
  • Catalog Group # G3103
  • Shipping Weight 28.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Protective Case
  • Overall Length 20-1/2"
  • Overall Width 20-1/2"
  • Overall Depth 19-1/4"
  • Load Capacity 30 lb.
  • Inside Depth 18"
  • Inside Length 18"
  • Inside Width 18"
  • Lid Depth 4"
  • Bottom Depth 12-1/2"
  • Material Copolymer Polypropylene
  • Volume Capacity 3.38 cu. ft.
  • Color Desert Tan
  • Weight 24 lb.
  • Latch Double Throw
  • Mfr. Series 340
  • Features Automatic Pressure Equalization Valve, Comfortable Rubber Over-Molded Handle, O-Ring Seal
  • Standards IP67 (1m Submersion for 30 min.), Def Stan 81-41/STANAG 4280
  • Includes (2) Person Fold Down Handle, Built-In/Spring Loaded Pull Handle, Stainless Steel Caster Wheels, O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Strong and lightweight for secure, convenient transport of electronic equipment and gear. Model includes 4 wheels and an extension handle.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.