Skip Content

 
EMS Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EMS Case


Technical Specs

  • ItemEMS Case 
Color
Please Select
Material
Please Select
Height
Please Select
Length
Please Select
Width
Please Select
Features
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Material
Height
Length
Width
Features
Price
Qty
Please use Qty box to add item(s) to cart.
1500EMS BLACK
Black
Copolymer
6-15/16"
18-1/2"
14-1/8"
Ems Inserts, Automatic, O-ring Seal

$344.50 / each

Enter location to check availability
EMS Case,Black,18.50 x 14.06 x 6.93 In
Catalog Page #  NA

Price $344.50 / each

Technical Specs

  • ItemEMS Case
  • ColorBlack
  • MaterialCopolymer
  • Height6-15/16"
  • Length18-1/2"
  • Width14-1/8"
  • FeaturesEms Inserts, Automatic, O-ring Seal
1550EMS TAN
Desert Tan
Copolymer
8-1/8"
20-5/8"
16-7/8"
EMS Inserts, Automatic, O-ring Seal

$481.00 / each

Enter location to check availability
EMS Case,Tan,20.62 x 16.62 x 8.12 In
Catalog Page #  NA

Price $481.00 / each

Technical Specs

  • ItemEMS Case
  • ColorDesert Tan
  • MaterialCopolymer
  • Height8-1/8"
  • Length20-5/8"
  • Width16-7/8"
  • FeaturesEMS Inserts, Automatic, O-ring Seal
1500-005-150-G
Orange
Copolymer
6-15/16"
18-1/2"
14-1/16"
Prescored Pick N Pluck Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization With Changes In Temperature Or Altitude, Water Tight, O-ring Seal, Double Throw Latches

$125.40 / each

Enter location to check availability
EMS Case,Orange,18.50 x 14.06 x 6.93 In
Catalog Page #  NA

Clearance Price $125.40 / each

Price $344.75 / each

Technical Specs

  • ItemEMS Case
  • ColorOrange
  • MaterialCopolymer
  • Height6-15/16"
  • Length18-1/2"
  • Width14-1/16"
  • FeaturesPrescored Pick N Pluck Foam, Large, Stylish Ergonomic Handles, Large Padlock Holes, Atmospheric, Allows Quick Equalization With Changes In Temperature Or Altitude, Water Tight, O-ring Seal, Double Throw Latches
1550EMS ORANGE
Orange
Polypropylene
8-1/8"
20-5/8"
16-7/8"
EMS Inserts, Automatic, O-ring Seal

$481.00 / each

Enter location to check availability
EMS Case,Orange,20.62 x 16.62 x 8.12 In
Catalog Page #  NA

Price $481.00 / each

Technical Specs

  • ItemEMS Case
  • ColorOrange
  • MaterialPolypropylene
  • Height8-1/8"
  • Length20-5/8"
  • Width16-7/8"
  • FeaturesEMS Inserts, Automatic, O-ring Seal
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More